Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mixing Paddle, Junior Mud, 30in, CastAlumnm
Mfr # DC713
Zoro # G9038382
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Junior Mud
- Size 30 in
- Construction Cast Aluminum
- Characteristics Rounded End Design
- Application Mixing Drywall Mud and Textures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC713
- Zoro # G9038382
- UPC # 765139517132
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 30 in |
Details
Item | Mixing Paddle |
Type | Junior Mud |
Construction | Cast Aluminum |
Characteristics | Rounded End Design |
Application | Mixing Drywall Mud and Textures |
Use With | Slow Speed 1/2 in Drills |
Description
Mixing Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- KREG Pocket Hole Jig, 1/2 to 1-1/2 in Clamping (KPHJ720PRO)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- KRAFT TOOL Mixing Paddle, Unomixer, 16in., Steel (DC363)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Rounded Corners (DW725)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Shaft Fast Mixer, 28 (DC307)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 10 (DW710)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- Kraft Tool Mud Mixers, Mashers, and Pans