Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel
Mfr # DC408
Zoro # G9038364
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jiffy
- Size 10 1/2 in
- Construction Stainless Steel
- Use With 3/8 in Drills
- Application 2 gal or Less of Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC408
- Zoro # G9038364
- UPC # 765139514087
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 10 1/2 in |
Details
Item | Mixing Paddle |
Type | Jiffy |
Construction | Stainless Steel |
Use With | 3/8 in Drills |
Application | 2 gal or Less of Material |
Characteristics | Ideal for Small Containers |
Description
Mixing Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88266)
- STANLEY 52 oz. Dead Blow Hammer, 16 in L, 2 3/4 in Face Dia, Steel, Orange (57-534)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 14 (DW714)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Rounded Corners (DW725)
- Kraft Tool Drywall and Plastering Tools