Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mixing Paddle, Egg Beater, 30 in, Steel
Mfr # DC716
Zoro # G9038391
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Egg Beater
- Size 30 in
- Construction Plated Steel
- Application Mix Thinset, Grout and Concrete Products
- Use With 1/2 in Drill or Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC716
- Zoro # G9038391
- UPC # 765139333091
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 30 in |
Details
Item | Mixing Paddle |
Type | Egg Beater |
Construction | Plated Steel |
Application | Mix Thinset, Grout and Concrete Products |
Use With | 1/2 in Drill or Larger |
Characteristics | Easy to Use, Easy to Clean |
Description
Mixing Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- PROTO 1/2" Drive Dial Torque Wrench 35-175 ft-lbs, 5-24 mkg (J6121F)
- PERFORMANCE TOOL 5-Pc 1 In Dr. Budd Wheel Socket Set Budd Wheel Skt, W89315 (W89315)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- KRAFT TOOL Unomixer, 30" x 5-1/2 (DC367)
- KRAFT TOOL Unomixer, 30" x 4-3/4 (DC365)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Jiffler Mixer, 2, 3-1/2" Wheels (DC343)
- Kraft Tool Drywall and Plastering Tools