Shop All Asphalt Tools
Kraft Tool
Mixing Barrel w/Lid, 15 gal, Plastic
Mfr # GG601
Zoro # G5067763
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 15 gal
- Width (In.) 16 1/2 in
- Size 16-1/2 W x 26" L
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG601
- Zoro # G5067763
- UPC # 765139442526
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Width (In.) | 16 1/2 in |
Size | 16-1/2 W x 26" L |
Length (In.) | 26 in |
Overall Height | 26 in |
Overall Length | 14 1/2 in |
Overall Width | 14 1/2 in |
Top Outside Diameter | 14 1/2 in |
Details
Item | Mixing Barrel |
Number of Pieces | 1 |
Capacity | 15 gal |
Construction | Plastic |
Includes | Lid |
Application | For Mixing Materials |
Characteristics | (2) Side Handles |
Material | High-Density Polyethylene (HDPE), Plastic (Handle) |
Features | Convenient Handles for Carrying and Pouring Mixed Materials, Locking Lid Makes for Easy Transport, Mix Self-Leveling or any Other Material |
Product Type | Barrel |
Handle Style | Side Handles |
Drum Material | HDPE |
Description
Mixing Barrel, Overall Height 26 in, Top Outside Diameter 14 1/2 in, Drum Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KRAFT TOOL Sealcoat Squeegee, 36", Straight (GG845RE)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Mag Asphalt Rake, 24", Straight (GG624)
- KRAFT TOOL Asphalt Applicator Tools (GG961-01)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- BON TOOL Bon 82-410 Steel Wire Asphalt Broom 16" (82-410)
- Kraft Tool Concrete & Masonry Tools