Shop All Masonry Tools
Kraft Tool
Masons Line Stretcher, Adj, 4 to 12 in, Pr
Mfr # BL147
Zoro # G5067535
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Stretching Line in Masonry Projects
- Material Aluminum
- Type Adjustable
- Number of Pieces 2
- Length (In.) 4 to 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # BL147
- Zoro # G5067535
- UPC # 765139101478
- Country of Origin China
- Category Masonry Tools
Dimensions
Length (In.) | 4 to 12 |
Overall Height | 1 in |
Overall Width | 2 1/4 in |
Overall Length | 9 3/4 in |
Details
Item | Mason's Line Stretcher |
Application | For Stretching Line in Masonry Projects |
Material | Aluminum |
Type | Adjustable |
Number of Pieces | 2 |
Color | Silver |
Characteristics | Quickly Adjusts With Tightening of Wingnut |
Construction | Cast Aluminum |
Product Type | Adjustable Line Stretchers |
Description
You can trust the KRAFT TOOL BL147 Masons Line Stretcher to get the job done. This adjustable line stretcher is made of cast aluminum and features a wingnut tightening system. The 4 to 12 in. adjustable mason's line stretcher is designed for stretching line in masonry projects. It has a quick adjustment system that uses the tightening of a wingnut to change the length of the bar. Constructed with high quality materials, this silver line stretcher has 2 pieces per package and comes with a lifetime warranty. When you need to stretch your lines, choose this KRAFT TOOL BL147 Masons Line Stretcher for professional results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- GREENLEE Bit Impact 9/16 (37868)
- GEARWRENCH 19mm 6 Point Combination Wrench (81767)
- BON TOOL Walk Edger, Stainless Steel Flip Flop 10" X 10", 1/2" Radius 5/8" Lip (12-288)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122PF)
- KRAFT TOOL Inside Corner Drywall Tool w/ProForm (DW520PF)
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/2"R 6"Lip (CF9080PF)
- KRAFT TOOL Multi-Twist 6-Hole Handle Bracket (CC687)
- Kraft Tool Concrete & Masonry Tools