Shop All Ropes
Kraft Tool
Masons Line, 500 ft, Braided Nylon, White
Mfr # BC340
Zoro # G5068052
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Braided Nylon
- Type Braided
- Length 500 ft
- Number of pieces 1
- Application 170 lb Test, Alkali and Abrasion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BC340
- Zoro # G5068052
- UPC # 765139113402
- Country of Origin United States
- Category Ropes
Dimensions
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Length (In.) | 6000 in |
Overall Length | 500 ft |
Details
Construction | Braided Nylon |
Type | Braided |
Number of pieces | 1 |
Application | 170 lb Test, Alkali and Abrasion Resistant |
Item | Masons Line |
Color | White |
Accessory Type | Masons Line |
Material | Nylon |
Number of Pieces | 1 |
Line Type | Braided |
Maximum Tensile Strength | 170 lb |
Product Type | Mason's Line |
Description
Mason's Line, Color White, Line Type Braided, Material Nylon, Maximum Tensile Strength 170 lb, Number of Pieces 1, Overall Length 500 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Yellow (BC342)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC346)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- SAMSON Tree-Master Rope 1/2 in. x 120 ft. (No Splice) (TMR-120-NS)
- Kraft Tool Ropes