Shop All Ropes
Kraft Tool
Masons Line, 500 ft, Braided Nylon, Pink
Mfr # BC355
Zoro # G5068147
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 170 lb Test, Alkali and Abrasion Resistant
- Construction Braided Nylon
- Length 500 ft
- Type Braided
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BC355
- Zoro # G5068147
- UPC # 765139323924
- Country of Origin United States
- Category Ropes
Dimensions
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Length (In.) | 6000 in |
Overall Length | 500 ft |
Details
Item | Masons Line |
Application | 170 lb Test, Alkali and Abrasion Resistant |
Construction | Braided Nylon |
Type | Braided |
Color | Fluorescent Pink |
Number of pieces | 1 |
Accessory Type | Masons Line |
Material | Nylon |
Number of Pieces | 1 |
Maximum Tensile Strength | 170 lb |
Product Type | Mason's Line |
Line Type | Braided |
Description
Mason's Line, Color Pink, Line Type Braided, Material Nylon, Maximum Tensile Strength 170 lb, Number of Pieces 1, Overall Length 500 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder (7308)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, SS (BBS24SR)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Yellow (BC342)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC359)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- Kraft Tool Ropes