Shop All Concrete Trowels
Kraft Tool
Margin Trowel w/ProForm Ha, 8" x 2
Mfr # GG433PF
Zoro # G6062120
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG433PF
- Zoro # G6062120
- UPC # 765139441215
- Country of Origin United States
- Category Concrete Trowels
Details
Item | Margin Trowel w/ProForm Ha,8" x 2" |
Description
Margin Trowel w/ProForm Ha,8 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- EVOLUTION Universal Chop Saw Stand with Telescopic Arms and Folding Legs (EVOCS2)
- KRAFT TOOL Gauging Trowel w/Wood Han, 7" x 3-1/4 (GG443)
- KRAFT TOOL Carbon Steel Pool Trowel, 24"x4 (CF442)
- KRAFT TOOL Bucket Trowel (BL700)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x5 (CFE292BL)
- KRAFT TOOL Swedish Stainless Steel Trowel, 13"x5 (PL570PF)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- KRAFT TOOL Archaeology Pointing Trowel, 4-1/2 (AR421PF)
- Kraft Tool Concrete Trowels