Shop All Concrete Tool Accessories
Kraft Tool
Magnesium Hawk w/Wood Handl, 13" x 13
Mfr # PL263
Zoro # G6170289
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # PL263
- Zoro # G6170289
- UPC # 765139302639
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Magnesium Hawk w/Wood Handl,13" x 13" |
Description
Magnesium Hawk w/Wood Handl,13" x 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16oz Dead Blow Ball Peen Hammer (48-22-9140)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- BON TOOL Bon 14-284 Base Plate (14-284)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 30 (GG830F-6)
- KRAFT TOOL Red Powder Coated Al Swaged But, 6 ft. (CC289SRC)
- KRAFT TOOL Magnesium Asphalt Lute Head, 42 (GG842-01)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- KRAFT TOOL Offset Hawk w/Wood Handle, 20" x 16 (PL526)
- CONCRETE PUMP SUPPLY Slow Willie 3, Box= 20/ea. of 16oz. Bags, 20PK (SLOW_BX)
- Kraft Tool Concrete Tool Accessories