Shop All Concrete Tool Accessories
Kraft Tool
Magnesium Hawk w/ProForm H, 8" x 8
Mfr # PL260PF
Zoro # G6123772
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # PL260PF
- Zoro # G6123772
- UPC # 765139333169
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Magnesium Hawk w/ProForm H,8" x 8" |
Description
Magnesium Hawk w/ProForm H,8 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 6" x 8" SDS+ Hammer Bit (DW5453)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- FLANGE WIZARD Flange Wizard 496-42050-T 2 Pc. Set Two Hole Threaded Pins (496-42050-T)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 36 (GG836F-6)
- Kraft Tool Concrete & Masonry Tools