Shop All Asphalt Tools
Kraft Tool
Long Arm Asphalt Rake, 16", Straight
Mfr # GG870
Zoro # G610993416
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 66 in
- Features 14 Teeth
- Includes Extra Long Shank
- Blade Shape Straight
- Bristle or Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG870
- Zoro # G610993416
- UPC # 765139451351
- Country of Origin China
- Category Asphalt Tools
Dimensions
Handle Length | 66 in |
Bristle or Blade Width | 16 in |
Details
Item | Long Arm Asphalt Rake |
Features | 14 Teeth |
Includes | Extra Long Shank |
Blade Shape | Straight |
Bristle or Blade Material | Steel |
Push or Pull Function | Pull, Push |
Product Type | Asphalt Rake |
Body Material | Wood |
Description
Long Arm Asphalt Rake, Blade Shape Straight, Body Material Wood, Bristle or Blade Material Steel, Bristle or Blade Width 16 in, Handle Length 66 in, Includes Extra Long Shank, Product Type Asphalt Rake, Push or Pull Function Pull, Push, Features 14 Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- CLEVELAND 6-32 NC GH3 2FL TPR 1001 BRT TAP (C83365)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG817)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- Kraft Tool Asphalt Tools