Shop All Laser Level Accessories
Kraft Tool
Level Case, 48 in, Styrene, Black/Yellow
Mfr # SLPLC48
Zoro # G5068086
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction High Impact Styrene
- Characteristics Easy Open/Close End With Peg Hook For Hanging
- Height (In.) 1 5/8 in
- Width (In.) 2 3/4 in
- Length (In.) 48 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SLPLC48
- Zoro # G5068086
- UPC # 030553901028
- Country of Origin United States
- Category Laser Level Accessories
Dimensions
Height (In.) | 1 5/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 48 3/4 in |
Overall Height | 1 1/4 in |
Overall Length | 48 in |
Overall Width | 2 1/2 in |
Details
Item | Level Case |
Construction | High Impact Styrene |
Characteristics | Easy Open/Close End With Peg Hook For Hanging |
For Use With | Most 48 in Levels |
Color | Black, Yellow |
Accessory Type | Level Case |
Features | Hinged Cap, Peg Hook on End |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | SL12AB48, SL2048, SL22BY48, SL44SB48, SL4848, SLAL48, SLDIG48, SLHD48, SLMA48, SLPL348, SLPML48, SLQML48, SLSC3648, SLTMI-48, SLWML48 |
Compatible with Level Type | Box Levels, Digital Levels, I-Beam Levels, Vial Levels |
Material | Styrene |
Compatible Manufacturer Part Number | SL12AB48, SL2048, SL22BY48, SL44SB48, SL4848, SLAL48, SLDIG48, SLHD48, SLMA48, SLPL348, SLPML48, SLQML48, SLSC3648, SLTMI-48, SLWML48 |
Compatible Manufacturer Model Number | SL12AB48, SL2048, SL22BY48, SL44SB48, SL4848, SLAL48, SLDIG48, SLHD48, SLMA48, SLPL348, SLPML48, SLQML48, SLSC3648, SLTMI-48, SLWML48 |
For Use with Mfr. Model Number | SL12AB48, SL2048, SL22BY48, SL44SB48, SL4848, SLAL48, SLDIG48, SLHD48, SLMA48, SLPL348, SLPML48, SLQML48, SLSC3648, SLTMI-48, SLWML48 |
For Use With Mfr. Model Number | SL12AB48, SL2048, SL22BY48, SL44SB48, SL4848, SLAL48, SLDIG48, SLHD48, SLMA48, SLPL348, SLPML48, SLQML48, SLSC3648, SLTMI-48, SLWML48 |
Description
If you are looking for a durable laser level case, the Kraft Tool SLPLC48 Level Case is what you need. It can store your laser level and protect it from damage. Made of high impact styrene, this laser level case is both lightweight and sturdy. With an easy open/close end with peg hook for hanging, the case allows you to take your laser level on the go without having to worry about dropping it or damaging it in any way. Its length measures 48 3/4 in., making it long enough to fit even larger lasers. The Kraft Tool SLPLC48 Level Case is a must have if you own a laser level that needs protecting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC 1-1/2in WIDE SCALING CHISEL 9in (6158132250)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-3/16" (84223)
- WIHA Straight Internal/External Ring Pliers (32693)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Deep Depth, Black Oxide (4LXW7)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- DEWALT Construction Tripod (DW0736)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- KAPRO 845 Red Laser Target (845)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- MILWAUKEE TOOL Laser Track Clip (48-35-1313)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- Kraft Tool Levels, Compasses, and Plumb Bobs