Shop All Squeegees
Kraft Tool
KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee
Mfr # GG846
Zoro # G5068393
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 48 in
- Squeegee Blade Shape Straight
- Material Gum Rubber
- Application Floor Squeegee
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG846
- Zoro # G5068393
- UPC # 765139327960
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 48 in |
Length | 84 in |
Width | 48" |
Blade Width | 48 in |
Maximum Handle Length | 84 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 48 in, Blade Material Neoprene, Blade Shape Straight, Handle Color Blue, Handle Material Aluminum, FDA Compliant No, Product Type Sealcoat Squeegee, Color Black/Blue, Color Coding System No, Compatible Manufacturer Part Number GG846-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Red (3690805)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- KRAFT TOOL Floor Squeegee, 24" W, Squeegee Blade Shape: Flat (GG285)
- KRAFT TOOL Floor Squeegee, 36" W (GG286)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- Kraft Tool Squeegees