Shop All Squeegees
Kraft Tool
KRAFT TOOL Black 19-1/2" Squeegee Blade
Mfr # GG815-02
Zoro # G5082436
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 19 1/2 in
- Squeegee Blade Shape U Shaped
- Material neoprene
- Application Replacement Squeegee Blade
- Squeegee Blade Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG815-02
- Zoro # G5082436
- UPC # 765139452006
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 19 1/2 in |
Width | 19-1/2" |
Blade Width | 20 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | U Shaped |
Material | neoprene |
Application | Replacement Squeegee Blade |
Squeegee Blade Material | Neoprene |
Color Coding System | No |
Chemical Resistant | No |
Color | Black |
FDA Compliant | No |
Blade Material | Neoprene |
Reversible | Yes |
Blade Shape | U Shaped |
Product Type | Squeegee Blade |
Compatible Manufacturer Part Number | GG815 |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape U Shaped, Blade Width 20 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 21YH14, Compatible Manufacturer Part Number GG815, Color Coding System No, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- KRAFT TOOL KRAFT TOOL Black 20" Crack Squeegee (GG815-01)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- KRAFT TOOL Floor Squeegee, 36" W (GG286)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- Kraft Tool Squeegees