Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W
Mfr # DW454
Zoro # G9038592
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wipe Down
- Blade Material Rubber
- Blade Type Curved
- Blade Width (In.) 5 in
- Handle Hard Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW454
- Zoro # G9038592
- UPC # 765139504545
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 5 in |
Length (In.) | 10 1/8 in |
Handle Dia. (In.) | 1 3/8 in |
Width (In.) | 5 1/4 in |
Handle Length (In.) | 5 in |
Blade Length | 10 1/8 in |
Handle Length | 5 in |
Blade Width | 5 in |
Details
Item | Wipe Down Knife |
Type | Wipe Down |
Blade Material | Rubber |
Blade Type | Curved |
Handle | Hard Plastic |
Application | Smoothing Drywall Mud |
Characteristics | Changes From Flat Knife to Smooth Corners |
Handle Design | Straight |
Product Type | Wipe Down Knife |
Handle Material | Rubber |
Blade Shape | Outside Corner |
Features | Hang Hole |
Compatible Primary Material | Drywall |
Handle Style | Straight |
Description
When you need to smooth out drywall mud, the Kraft Tool DW454 Knife is the tool for the job. It will help you create clean corners without having to change knives. The wipe down knife is made of rubber so it can easily be cleaned with a damp cloth. With its smooth corners, this taping knife allows you to work faster and more efficiently. Its 5 in blade width makes it easy to create sharp edges on your joints. It has a length of 10 1/8 in., width of 5 1/4 in., and handle diameter of 1 3/8 in.. The Kraft Tool Wipe Down Knife is the durable tool that will provide you with an excellent finish on your drywall projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- HUOT Workstation, Steel (77250)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- KRAFT TOOL Outside Drywall Corner Tool, 2x3" (DW519PF)
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- KRAFT TOOL Blue Steel Standard Taping Knif, 10" x 3 (DW810PF)
- KRAFT TOOL Corner Tool, Inside, 9-1/4inL x 6-3/16inW (DW520)
- KRAFT TOOL Stainless Steel Deluxe Taping K, 14" x 3 (DW914PFSS)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 10 (5-126)
- Kraft Tool Drywall and Plastering Tools