Shop All Knee Pads
Kraft Tool
Knee Pads, Rubber/Rubber Cushion, Black, PR
Mfr # WL070
Zoro # G5065164
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # WL070
- Zoro # G5065164
- UPC # 765139910704
- Country of Origin United States
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Rubber |
Strap Material | Nylon |
Product Type | Knee Pad |
Features | Adjustable Web Straps |
Closure | Hook-and-Loop |
Latex Content | Latex Free |
Description
Knee Pad, Color Black, Size Universal, Features Adjustable Web Straps, Number of Straps 2, Closure Hook-and-Loop, Strap Material Nylon, Cap Material Rubber, Pad Material Rubber, Latex Content Latex Free, Product Type Knee Pad, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (304340183)
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L (9), 100 PK, Gray (2850/L)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-01)
- KRAFT TOOL Super Soft Knee Pad w/Front Closure (WL139)
- KRAFT TOOL Knee Pads, Leather/Felt, Tan, PR (WL087)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- KRAFT TOOL Foam Rubber Non-Skid Knee Pads (WL136)
- IMPACTO Knee Pads, Nonmarr, VEP, Universal (801-20)
- Kraft Tool Ergonomics