Shop All Knee Pads
Kraft Tool
Knee Pads, Leather/Felt, Tan, PR
Mfr # WL087
Zoro # G5065173
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Soft
- Cap Material Leather
- Number of Straps 1
- Closure Type Buckle
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # WL087
- Zoro # G5065173
- UPC # 765139910872
- Country of Origin United States
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Soft |
Cap Material | Leather |
Number of Straps | 1 |
Closure Type | Buckle |
Color | Tan |
Pad Material | Leather |
Strap Material | Leather |
Closure | Buckle |
Latex Content | Latex Free |
Product Type | Knee Pad |
Features | Adjustable Strap, Soft Felt Protects Knee, Durable Riveted Construction, Durable Leather |
Description
Knee Pad, Color Tan, Size Universal, Features Adjustable Strap, Soft Felt Protects Knee, Durable Riveted Construction, Durable Leather, Number of Straps 1, Closure Buckle, Strap Material Leather, Cap Material Leather, Pad Material Leather, Latex Content Latex Free, Product Type Knee Pad, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- KRAFT TOOL Super Soft Knee Pad w/Front Closure (WL139)
- KRAFT TOOL Foam Rubber Non-Skid Knee Pads (WL136)
- KRAFT TOOL Ultra Rubber Knee Pads (WL084)
- KRAFT TOOL Knee Pads, Rubber/Rubber Cushion, Black, PR (WL070)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal (345)
- Kraft Tool Knee Pads