Shop All Brushes
Kraft Tool
Jumbo Utility Brush w/Tam, 6-1/2" x 2
Mfr # BL526
Zoro # G7125734
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL526
- Zoro # G7125734
- UPC # 765139105261
- Country of Origin United States
- Category Brushes
Details
Brush Type | Utility Brush |
Item | Utility Brush |
Description
Jumbo Utility Brush w/Tam,6-1/2 In. x 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1,800 mL Personal Soaps 2 PK (42718)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29642)
- PLINK Tablet Drain Freshener and Cleaner 6 ct (PDF12T)
- NILFISK/ADVANCE HOSE : VACUUM HOSE AND SOLUTION HOSE, 1.5 IN CUFFS, 1/4 IN NPT FEMALE CONNECTORS (FP153)
- KRAFT TOOL Bucket Brush w/7" Handle (BL527)
- KRAFT TOOL Deck Brush without Handle, 10" x 3 (BL529)
- KRAFT TOOL Drywall Texture Single Brush, 9" dia. (DW117)
- KRAFT TOOL Blister Brush (PL224)
- KRAFT TOOL Crows Foot Texture Single Brush (DW118)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- S.M. ARNOLD BRUSH SOFT GRIP NATURAL NYLON TIRE (AR82-012)
- Kraft Tool Brushes