Shop All Tile Floats
Kraft Tool
Jumbo Red Rubber Float, 12" x 5" x 3/4
Mfr # PL310P
Zoro # G6065015
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # PL310P
- Zoro # G6065015
- UPC # 765139309997
- Country of Origin United States
- Category Tile Floats
Details
Item | Jumbo Red Rubber Float,12" x 5" x 3/4" |
Description
Jumbo Red Rubber Float,12" x 5" x 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 10 lb., 16 In, Rubber/Steel (21016)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- RIDGID Nut (31595)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371P)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/2"R (CF902PF)
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- KRAFT TOOL Bodark Wood Hand Float w/ProFo, 16"x3 (CF643PF)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1009)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015M)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- Kraft Tool Tile Floats