Shop All Masonry Tools
Kraft Tool
Joint Raker, 5/16 and 3/8 in, 8 in L, Steel
Mfr # BL103
Zoro # G5068043
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Raking Hard to Reach Joints
- Material Steel
- For Use With Masonry Projects
- Number of Pieces 1
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL103
- Zoro # G5068043
- UPC # 765139101034
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 8 in |
Size | 5/16 and 3/8 in |
Handle Length | 4 in |
Overall Width | 1 in |
Overall Height | 2 1/2 in |
Overall Length | 8 in |
Details
Item | Joint Raker |
Application | For Raking Hard to Reach Joints |
Material | Steel |
For Use With | Masonry Projects |
Number of Pieces | 1 |
Color | Silver |
Handle Material | Steel |
Construction | Stamped Steel |
Product Type | Joint Raker |
Description
Joint Raker, Brick Capacity Not Applicable, Handle Material Steel, Material Steel, Overall Height 2 1/2 in, Overall Length 8 in, Overall Width 1 in, Product Type Joint Raker, Handle Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4418WGR)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- BOSCH 165' Distance Measure (GLM 50 C)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" Impact (14602)
- KRAFT TOOL Outside Corner Drywall Tool, 2-1/2 (DW619PF)
- KRAFT TOOL Curb Tool w/ProForm Ha, 6" x 5" 2"R (CF193PF)
- KRAFT TOOL Pool Trowel, CS, 11-5/8" Shank, 14x4" (CF446PF)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC553-01)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 1/2"R (CF580)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- Kraft Tool Concrete & Masonry Tools