Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Joint Knife, Stiff, 7-1/4", Blue Steel
Mfr # DW281
Zoro # G9038556
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6 1/2 in
- Blade Material Spring Steel
- Blade Length 7 in
- Overall Length 18 3/4 in
- Color Silver/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW281
- Zoro # G9038556
- UPC # 765139502817
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 1/2 in |
Blade Length | 7 in |
Overall Length | 18 3/4 in |
Handle Length | 11 1/2 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 7 in, Blade Material Spring Steel, Blade Shape Semi-Circle, Blade Width 6 1/2 in, Features Hang Hole, Handle Length 11 1/2 in, Handle Material Aluminum, Handle Style Straight, Included Blade Manufacturer Part Number DW281-01, Number of Functions Not Applicable, Overall Length 18 3/4 in, Product Type Joint Knife, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 15/32 (C69374)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543K)
- KRAFT TOOL Flexible Stainless Steel Putty Knife, 2 (DW002)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- KRAFT TOOL Stainless Steel Standard Taping, 10" x 3 (DW810PFSS)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- WARNER 4” SS Bent Pole Scraper w/Threaded Handle (10739)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers