Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Joint Knife, Flexible, 5", Carbon Steel
Mfr # DW530
Zoro # G9038635
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 1/2 in
- Blade Material Carbon Steel
- Blade Length 6 in
- Overall Length 8 3/4 in
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW530
- Zoro # G9038635
- UPC # 765139505306
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 6 in |
Overall Length | 8 3/4 in |
Handle Length | 4 in |
Description
The KRAFT TOOL DW530 Joint Knife is a versatile tool that you can use for spreading compound, scraping windows and doors, stripping paint and wallpaper, chipping off old caulk and more. The plastic handle has a hammer head design with a hang hole so you can store it easily. With an overall length of 8 3/4 in., the flexible joint knife is made of carbon steel with one 5" blade. Its tapered shape makes it easy to work into corners. It also has one standard edge for scraping flat surfaces like windows and doors. If you want to save time on your next project, the KRAFT TOOL DW530 Joint Knife will make light work of it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- KRAFT TOOL Stainless Steel Standard Taping, 10" x 3 (DW810PFSS)
- WARNER 1.5 in. Plastic Putty Knife Flex (902)
- Kraft Tool Drywall and Plastering Tools