Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Joint Knife, Flexible, 4", Carbon Steel
Mfr # DW529
Zoro # G9038626
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 1/2 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 8 1/2 in
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW529
- Zoro # G9038626
- UPC # 765139505290
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 in |
Description
Taping Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 4 1/2 in, Features Hang Hole, Handle Length 4 in, Handle Material Plastic/Metal, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Taping Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- ENCAP 25Lb Fast Acting Gypsum (11882-80)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- KRAFT TOOL Floor/Form Scraper, 22 (GG022)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728)
- HYDE WALLCOVERING SMOOTHING TOOL (45807)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers