Shop All Masonry Tools
Kraft Tool
Inside Blue Steel Cove, 6" x 6" x 3" 1"R
Mfr # CF516
Zoro # G6168100
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF516
- Zoro # G6168100
- UPC # 765139326727
- Country of Origin United States
- Category Masonry Tools
Details
Item | Inside Blue Steel Cove,6" x 6" x 3" 1"R |
Description
Inside Blue Steel Cove,6 In. x 6 In. x 3 In. 1 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- BIG HORN 7-1/4 Inch Triangular Scraper - Hollow (19867)
- DURHAM MFG Grinding Wheel Gravity Feed Dispenser (289-95)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- KRAFT TOOL Inside Corner Tool 3/4" R, 3" x 1-3/4 (PL014)
- KRAFT TOOL Ornamental Leaf/Square Tool, 5/8 (PL195)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8" Shank, 12x3" (CF271BPF)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 6" 1"R (CF247)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO316-11)
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- KRAFT TOOL Curb Tool w/Wood Handle, 6" x 5" 3"R (CF195)
- Kraft Tool Masonry Tools