Shop All Box, I-Beam, and Torpedo Levels
Kraft Tool
I-Beam Level, Alum, Red, 72 in L, 10 Vials
Mfr # SLHD72
Zoro # G5067824
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Accuracy 0.0004 in /1 in
- Color Red
- Features Adjustable Cats Eye Yellow Double Bent Vials
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SLHD72
- Zoro # G5067824
- UPC # 030553120085
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 in |
Overall Length | 72 in |
Overall Width | 1 1/8 in |
Overall Height | 2 3/8 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 4, Number of Plumb Vials 6, Top Read No Top Read Window, Vial Illumination None, Vial Material Plastic, Vial Shape Barrel, Features Adjustable Cats Eye Yellow Double Bent Vials, End Cap Type No End Caps, Number of Hand Grips 4, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0004 in/1 in, Frame Material Aluminum, Overall Height 2 3/8 in, Overall Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-958 Blue Fox Truck Wash Brush Blue Fiber 9" (84-958)
- PROTO 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J4718TB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- REGAL CUTTING TOOLS 7/8-9 H4 4 Flt. Bottom Hand Tap (008617AS)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- KRAFT TOOL Self-Leveling Pins (GG240)
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- KRAFT TOOL Self-Leveling Kit (GG600)
- KRAFT TOOL Box Level, Cast Aluminum, 24 in L, 6 Vials (SL2424)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- STANLEY Cast Torpedo Level, 9 in. (FMHT43610)
- Kraft Tool Box, I-Beam, and Torpedo Levels