Shop All Squares, Bevels, and Stair Gauges
This Product is Discontinued
Kraft Tool
High Vis Drywall T-Square, Aluminum, PR (Discontinued)
Mfr # DW225
Zoro # G9038504
This Product is Discontinued
Key Features
- Material Aluminum
- Body Size 48 in L x 2 in W
- Tongue Size 22 in L x 1-1/2 in W
- Graduations 1/16 in
- Size 49-1/2 in L x 22 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW225
- Zoro # G9038504
- UPC # 765139439632
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 48 in L x 2 in W |
Tongue Size | 22 in L x 1-1/2 in W |
Size | 49-1/2 in L x 22 in W |
Base Width | 2 in |
Blade Length | 49 1/2 in |
Blade Width | 1 1/2 in |
Details
Item | T-Square |
Material | Aluminum |
Graduations | 1/16 in |
Features | High-Visibility, Reverse Ruled, Stud Locator Markings, 16 in Arm, 4-Rivet Construction, Hang Holes |
Use With | Drywall, Wallboard and Other Boards That Need Measuring and Spacing |
Finish | Painted |
Number of Pieces | 1 |
Graduation Marks - Base | 1/16 in |
Square Type | T-Square |
System of Measurement | SAE |
Graduation Marks - Blade | 1/16 in |
Square Color | Yellow |
Numeric Marks | Inches |
Base Material | Aluminum |
Edge Style | Square |
Thickness | 0.19 in |
Description
T-Square, Base Width 2 in, Includes Hang Hole, Blade Length 49 1/2 in, Blade Width 1 1/2 in, Blade Material Aluminum, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Base Material Aluminum, System of Measurement SAE, Square Type T-Square, Edge Style Square, Features Four Rivet Construction, Reverse Read Body for Versatility, Tongue has Lip to Sit Flush for Cutting, Finish Painted, Thickness 0.19 in, Numeric Marks Inches, Square Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.