Shop All Concrete Floats
Kraft Tool
Hand Float, KO-20(TM), ProForm, 20"L
Mfr # CF2020PF
Zoro # G910993482
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Compatible Primary Material Concrete
- Handle Material ProForm
- Handle Length 9 3/4 in
- Blade Material KO-20(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF2020PF
- Zoro # G910993482
- UPC # 765139100877
- Country of Origin United States
- Category Concrete Floats
Dimensions
Overall Width | 3 in |
Handle Length | 9 3/4 in |
Overall Length | 20 in |
Details
Item | Hand Float |
Compatible Primary Material | Concrete |
Handle Material | ProForm |
Blade Material | KO-20(TM) |
Features | Corrosion-Resistant, Impact-Resistant |
Blade Thickness | 0.38 in |
Blade Shape | Square |
Included Hardware | Handle |
Description
Hand Float, Backing Material Not Applicable, Blade Material KO-20(TM), Blade Shape Square, Blade Thickness 0.38 in, Compatible Primary Material Concrete, Features Corrosion-Resistant, Impact-Resistant, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 20 in, Overall Width 3 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- KRAFT TOOL Mag Darby, Knob and Wood Handle, 36x3-1/4" (CF033)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/4 x 16 in, Mag (CF016PF)
- KRAFT TOOL Tapered Hand Darby, Sq, 28 in, Mahogany (CF258)
- KRAFT TOOL Hand Float, KO-20(TM), ProForm, 16"L (CF2016PF)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- Kraft Tool Concrete Floats