Shop All Concrete Trowels
Kraft Tool
Gunite Trowel w/Camel Back, 14" x 4
Mfr # CF209C
Zoro # G6067711
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF209C
- Zoro # G6067711
- UPC # 765139602098
- Country of Origin United States
- Category Concrete Trowels
Details
Item | Gunite Trowel w/Camel Back,14" x 4" |
Description
Gunite Trowel w/Camel Back,14" x 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" x 3/8" Bit Extension (48-28-4008)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- PASLODE Air Framing Nailer, Clipped, 5.9 lb. (513000)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x3 (PL407PF)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- KRAFT TOOL Caulking Trowel w/ProFo, 6-5/8" x 7/8 (BL767PF)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Pro-Form (CF726BPF)
- KRAFT TOOL Stainless Steel Inside Corne, 3-1/8"x1/2 (PL580PF)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211K)
- GOLDBLATT 1/4-Inch Tuckpointing Trowel (G01679)
- Kraft Tool Concrete & Masonry Tools