Shop All Squeegees
Kraft Tool
Gum Rubber Refill for Squeegee, 36"
Mfr # GG288
Zoro # G6484068
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gum Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG288
- Zoro # G6484068
- UPC # 765139902884
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 36" |
Details
Item | Refill for Squeegee |
Material | Gum Rubber |
Description
Item Gum Rubber Refill for Squeegee,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Super Heavy Duty Degreaser Concentrate, 5 gal Pail, Liquid, Violet (100486-99990-1P)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle (49NW23)
- ZEP Septi-Pak Conc System Treatment, 4 oz, PK8 (ZSTP2)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- KRAFT TOOL KRAFT TOOL Red 13" Crack Squeegee (GG814-01)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- ETTORE Master Squeegee Rubber Gross 22 Inch, 144PK (1439)
- Kraft Tool Squeegees