Shop All Squeegees
Kraft Tool
Gum Rubber Refill for Squeegee, 24"
Mfr # GG287
Zoro # G6484077
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Gum Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG287
- Zoro # G6484077
- UPC # 765139902877
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Refill for Squeegee |
Material | Gum Rubber |
Description
Item Gum Rubber Refill for Squeegee,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (1610-G1)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® 1883570 Plastic Step On Container, Front Step 24 Gallon - Red (1883570)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- KRAFT TOOL Floor Squeegee, 24" W, Squeegee Blade Shape: Flat (GG285)
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" (GG223-03)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- SORBO Tricket Replacement Washer (2080)
- Kraft Tool Squeegees