Shop All Tile Floats
Kraft Tool
Green Fine Texture Float, 12" x 5" x 1
Mfr # PL603F
Zoro # G6048644
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # PL603F
- Zoro # G6048644
- UPC # 765139458213
- Country of Origin United States
- Category Tile Floats
Details
Item | Green Fine Texture Float,12" x 5" x 1" |
Description
Green Fine Texture Float,12" x 5" x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504PF)
- KRAFT TOOL Laminated Canvas-Resin Walking, 24" x 5 (CC848)
- KRAFT TOOL Fine Cell Red Rubber Float, 10" x 4 (PL372P)
- KRAFT TOOL Bodark Wood Hand Float, 16"x2-1/4 (CF642)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371P)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Gum Rubber, 12in. L x 4in. W (ST132PF)
- Kraft Tool Tile Floats