Shop All Tile Floats
Kraft Tool
Green Coarse Texture Flo, 10" x 4" x 3/4
Mfr # PL602
Zoro # G6063259
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # PL602
- Zoro # G6063259
- UPC # 765139306026
- Country of Origin United States
- Category Tile Floats
Details
Item | Green Coarse Texture Flo,10" x 4" x 3/4" |
Description
Green Coarse Texture Flo,10" x 4" x 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- KRAFT TOOL Green Coarse Texture Float, 12" x 5" x 1 (PL603)
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075PF)
- KRAFT TOOL Round End Magnesium Hand Floa, 12"x3-1/4 (CF072PF)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504)
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015PF)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/4 (CFE016K)
- Kraft Tool Tiling Tools