Shop All Concrete Trowels
Kraft Tool
Gauging Trowel, Square, 3-1/4 x 7 in, Steel
Mfr # GG443PF
Zoro # G5067982
original price:
$28.01
5% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 7
- Width (In.) 3 1/4 in
- Material Steel
- Characteristics One Piece Forged, Tempered, Ground and Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG443PF
- Zoro # G5067982
- UPC # 765139441246
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 7 |
Width (In.) | 3 1/4 in |
Blade Length | 7 in |
Blade Width | 3 1/4 in |
Handle Length | 5 1/8 in |
Details
Item | Gauging Trowel |
End Type | Square |
Material | Steel |
Characteristics | One Piece Forged, Tempered, Ground and Balanced |
Application | For Finishing Concrete or Mortar |
Handle | ProForm(R) |
Handle Design | Soft Grip |
Blade Shape | Round |
Compatible Primary Material | Masonry |
Handle Style | Straight |
Product Type | Gauging Trowel |
Handle Material | ProForm |
Blade Material | Steel |
Description
When it comes to working with concrete, the Kraft Tool GG443PF Gauging Trowel is the perfect tool for the job. The square end allows you to apply material in a smooth and even manner. The one piece forged steel construction makes this trowel both durable and balanced. It has a tempered blade that can resist wear and tear, while its soft grip handle offers extra comfort when working with wet materials. Ideal for finishing concrete or mortar, this gauging trowel is 3 1/4 in. wide and 7 in. long. If you are looking for a quality gauging trowel to help you finish your next project, then look no further than the Kraft Tool GG443PF Gauging Trowel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- KRAFT TOOL Elite Series Carbon S, 10-1/2"x4-1/2 (PLE425L)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF428PF)
- KRAFT TOOL Elite Series Gold SS, 12"x5 (PLE459K)
- BON TOOL Golden Steel Silo trowel - 20" x 5" with Camel Back Wood (66-100)
- Kraft Tool Concrete Trowels