Shop All Concrete Trowels
Kraft Tool
Fresno Trowel, w/o Handle, Round, 5 x 36 in
Mfr # CC851
Zoro # G5085647
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 36
- Width (In.) 5
- Material Carbon Steel
- Handle None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC851
- Zoro # G5085647
- UPC # 765139618518
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 36 |
Width (In.) | 5 |
Blade Length | 36 in |
Blade Width | 5 in |
Details
Item | Fresno Trowel |
End Type | Round |
Material | Carbon Steel |
Handle | None |
Application | For Finishing Concrete |
Characteristics | 360 Degrees All Angle Bracket |
Compatible Primary Material | Concrete |
Product Type | Fresno Trowel |
Blade Material | Carbon Steel |
Blade Shape | Round |
Description
Fresno Trowel, Blade Length 36 in, Blade Material Carbon Steel, Blade Shape Round, Blade Width 5 in, Compatible Primary Material Concrete, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Fresno Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- PROTO 1/4 in Drive Socket Set Metric, SAE 22 Pieces 5/32 in to 7/15 in, 4 mm to 10 mm , Chrome (J47322S)
- KRAFT TOOL Fresno Trowel, BS, 42x5", Button Bracket (CC823BBT)
- KRAFT TOOL Elite Series Opti-FLEX St, 18"x5 (PLE475K)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x4 (CF741B)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-3/4 (PL455)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x3 (CF532PF)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BPF)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- Kraft Tool Concrete & Masonry Tools