Shop All Masonry Tools
Kraft Tool
Fresno Trowel, CS, Swivel Bracket, 36" X 5"
Mfr # CC636
Zoro # G6489765
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC636
- Zoro # G6489765
- UPC # 765139616361
- Country of Origin United States
- Category Masonry Tools
Details
Item | Fresno Trowel,CS,Swivel Bracket,36" X 5" |
Description
Fresno Trowel,CS,Swivel Bracket,36 In. X 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (48360)
- PROTO Proto J5212H 3/8" Drive Socket 3/8" - 6 Point (J5212H)
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J0)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- KRAFT TOOL Pool Trowel, Round, 4 x 16 in, Blue Steel (CF279B)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 2"R (CF511)
- KRAFT TOOL Masonry Guides, Inside/Intermediate Base (BC618)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- WAGMAN Wagman WX8180 8 x 18 in. Combo Trowel Blade; Pack of 4 (770993)
- Kraft Tool Masonry Tools