Shop All Masonry Tools
Kraft Tool
Fresno Trowel, CS, Swivel Bracket, 30" X 5"
Mfr # CC630
Zoro # G6489799
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC630
- Zoro # G6489799
- UPC # 765139616309
- Country of Origin United States
- Category Masonry Tools
Details
Item | Fresno Trowel,CS,Swivel Bracket,30" X 5" |
Description
Fresno Trowel,CS,Swivel Bracket,30 In. X 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- KO-KEN Universal Socket TORX E8 33.1mm 1/4 Sq. Drive (2440T-E8)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- KRAFT TOOL Pool Trowel, Wood, 7-7/8" Shank, 16x3" (CF273B)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF760PF)
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- KRAFT TOOL Cement Trowel, Flat, 10in L, Steel (CF201PF)
- KRAFT TOOL Elite Series Blue S, 6"x6"x3-1/2" 1"R (CFE771K)
- BON TOOL Bon 11-170 Gin Wheel (11-170)
- Kraft Tool Concrete & Masonry Tools