Shop All Masonry Tools
Kraft Tool
Fresno Trowel, BS, Swivel Bracket, 30" X 5"
Mfr # CC630B
Zoro # G6489780
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC630B
- Zoro # G6489780
- UPC # 765139618822
- Country of Origin United States
- Category Masonry Tools
Details
Item | Fresno Trowel,BS,Swivel Bracket,30" X 5" |
Description
Fresno Trowel,BS,Swivel Bracket,30 In. X 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Insert, 56054 (56054)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 3"R (CF194)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- KRAFT TOOL Roller Tamp w/1-3/8" Diameter But, 18 (CC948A)
- KRAFT TOOL Heat Iron (FC501)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC553-01)
- BON TOOL Bon 11-150 Line Extenders, For Model C And R Corner Pole (Pair) (11-150)
- Kraft Tool Concrete & Masonry Tools