Shop All Squeegees
Kraft Tool
Floor Squeegee, 36" W
Mfr # GG286
Zoro # G8713035
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Material Gum Rubber, Wood
- Application Floor
- Squeegee Handle Included With Handle
- Squeegee Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG286
- Zoro # G8713035
- UPC # 765139902860
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 36 in |
Length | 60 in |
Width | 36" |
Blade Width | 36 in |
Maximum Handle Length | 60 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Blade Width 36 in, Blade Material Gum Rubber, Handle Color Natural, Handle Material Wood, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Coding System No, Compatible Manufacturer Part Number GG876-01, Features Reversible and Replaceable Blade, Frame Material Steel, Maximum Handle Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Cloth and sponge holder, Nylon Plastic (FIXI0)
- ODOBAN Fogmaster Hand Held Fogger, 1Qt (700069-1)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- KRAFT TOOL KRAFT TOOL Red 13" Crack Squeegee (GG814-01)
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- KRAFT TOOL Floor Squeegee, 24" W, Squeegee Blade Shape: Flat (GG285)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- PULEX Complete UltraLite Aluminum Squeegee 10 Inch (IMPU70047, SUPP70144)
- Kraft Tool Squeegees