Shop All Squeegees
Kraft Tool
Floor Squeegee, 24" W, Squeegee Blade Shape: Flat
Mfr # GG285
Zoro # G8067319
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Flat
- Material Gum Rubber
- Application Floor Squeegee
- Squeegee Handle Included With Handle
- Squeegee Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG285
- Zoro # G8067319
- UPC # 765139902853
- Country of Origin United States
- Category Squeegees
Dimensions
Length | 60 in |
Width | 24" |
Length (Straight Wireway) | 60 in |
Details
Item | Refill for Squeegee |
Squeegee Blade Shape | Flat |
Material | Gum Rubber |
Application | Floor Squeegee |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Steel |
Squeegee Blade Material | Rubber |
Color | Black |
Squeegee Blade Count | Single |
Chemical Resistant | No |
Squeegee Application | Floor Squeegee |
Description
Floor Squeegee, Squeegee Blade Shape Flat, Squeegee Blade Material Rubber, Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Chemical Resistant No, Color Black, 60 in, Squeegee Application Floor Squeegee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- NOBLES/TENNANT BAG - 10-PACK - Fits Tennant (1210869)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- KRAFT TOOL Floor Squeegee, 36" W (GG286)
- KRAFT TOOL KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee (GG845)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- KRAFT TOOL KRAFT TOOL Black 20" Crack Squeegee (GG815-01)
- KRAFT TOOL KRAFT TOOL Red 13" Crack Squeegee (GG814-01)
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- Kraft Tool Squeegees