Shop All Masonry Tools
Kraft Tool
Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl
Mfr # RO5211-1/4X3/8
Zoro # G5067912
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 1/4 in
- Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO5211-1/4X3/8
- Zoro # G5067912
- UPC # 765139700855
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 1/4 in |
Length (In.) | 10 in |
Width (In.) | 1/4 in, 3/8 in |
Notch Width | 1/4 in, 3/8 in |
Details
Item | Slicker Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Slicker Jointer |
Compatible Primary Material | Masonry |
Blade Material | Steel |
Blade Shape | Square |
Notch Shape | Flat |
Description
Slicker Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Square, Blade Width 1/4 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width 1/4 in, 3/8 in, Product Type Slicker Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E287)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242PF)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- KRAFT TOOL Radius Bender, 24x2-1/2" (CC980)
- KRAFT TOOL Squeegee Trowel Replacement Handle (GG244-01)
- KRAFT TOOL Radius Shaping Ornamental Tool, 9 (PL187)
- KRAFT TOOL Convex Jointer, 3/4 x 7/8 x 10-1/2 in, Stl (RO5121-3/4X7/8)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF098PF)
- Kraft Tool Masonry Tools