Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Elite Series 8" All Stainless Steel
Mfr # DW735
Zoro # G7720235
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW735
- Zoro # G7720235
- UPC # 765139466928
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Item | Elite Series 8" All Stainless Steel |
Description
Elite Series 8 In. All Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- KRAFT TOOL Lexan Knock Down Knife, 24" x 12 (DW194)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers