Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Elite Series 6" All Stainless Steel
Mfr # DW733PF
Zoro # G7720369
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW733PF
- Zoro # G7720369
- UPC # 765139449518
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Item | Elite Series 6" All Stainless Steel |
Description
Elite Series 6 In. All Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- DRILL AMERICA #38 HSS Polished Jobber Length Drill Bit (D/AP38)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- KRAFT TOOL Lexan Knock Down Knife, 18" x 12 (DW193)
- Kraft Tool Drywall and Plastering Tools