Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Elite Series 4" All Stainless Steel
Mfr # DW729PF
Zoro # G7699411
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW729PF
- Zoro # G7699411
- UPC # 765139449471
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Item | Elite Series 4" All Stainless Steel |
Description
Elite Series 4 In. All Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733L)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel (FC520)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- KRAFT TOOL Stainless Steel Standard Wide H, 10" x 3 (DW650SS)
- ALLWAY 1" W Carbon Steel 2-in-1 Putty Knife (GT)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers