Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Elite Series 10" All Stainless Steel
Mfr # DW736PF
Zoro # G7713579
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW736PF
- Zoro # G7713579
- UPC # 765139457636
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Item | Elite Series 10" All Stainless Steel |
Description
Elite Series 10 In. All Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 25mm Size (88325)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-3/8" Ma (9AG10)
- KRAFT TOOL Flexible Stainless Steel Putty Knife, 2 (DW002)
- KRAFT TOOL Stainless Steel Standard Taping, 10" x 3 (DW810PFSS)
- KRAFT TOOL Joint Knife, Flexible, 5", Carbon Steel (DW530)
- KRAFT TOOL Floor/Form Scraper, 22 (GG022)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- HYDE Tool Painter 10In1 2.5In Blade (06920)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers