Shop All Brushes
Kraft Tool
Drywall Texture Single Brush, 9" dia.
Mfr # DW117
Zoro # G7127931
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Drywall Texture Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW117
- Zoro # G7127931
- UPC # 765139501179
- Country of Origin United States
- Category Brushes
Details
Brush Type | Drywall Texture Brush |
Item | Drywall Texture Single Brush,9 in dia. |
Description
Drywall Texture Single Brush,9 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- KRAFT TOOL Acid Brush, 10 (BL433)
- KRAFT TOOL Sealcoat Brush Refill, 36 (GG848-01)
- KRAFT TOOL Deck Brush without Handle, 10" x 3 (BL529)
- KRAFT TOOL Large Heavy Duty Acid Brush, 10" x 3 (BL528)
- KRAFT TOOL Truck Brush, 10-1/2 (BL435)
- LIBMAN Dual Surface Scrub Brush Head (516)
- Kraft Tool Brushes