Shop All Drywall Specialty Tools
This Product is Discontinued
Kraft Tool
Drywall Saw, Economy, Steel, For Wallboard (Discontinued)
Mfr # DW814
Zoro # G9038696
This Product is Discontinued
Key Features
- Type Economy
- Size 18-3/4 in L x 5-1/4 in W x 1-1/4 in H
- Length (In.) 18 3/4 in
- Capacity 18-3/4 in
- Application Cut Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW814
- Zoro # G9038696
- UPC # 765139445671
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 18-3/4 in L x 5-1/4 in W x 1-1/4 in H |
Length (In.) | 18 3/4 in |
Length (Ft.) | 1 9/16 |
Width (In.) | 5 1/4 in |
Details
Item | Drywall Saw |
Type | Economy |
Capacity | 18-3/4 in |
Application | Cut Drywall |
Characteristics | Special Teeth Cuts Wallboard Quickly |
Number of Pieces | 2 |
For Use With | Drywall and Wallboard |
Construction | Steel |
Includes | Blade Protector |
Description
Drywall Saw, Economy, Number of Pieces 2, Size 18-3/4 in L x 5-1/4 in W x 1-1/4 in H, Length (In.) 18 3/4 in, Length (Ft.) 1 9/16 ft, Width (In.) 5 1/4 in, Capacity 18-3/4 in, Construction Steel, Special Teeth Cuts Wallboard Quickly, Cut Drywall, For Use With Drywall and Wallboard, Includes Blade Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.