Shop All Drywall Specialty Tools
Kraft Tool
Drywall Lifter, Roll, Rigid Steel
Mfr # DC171
Zoro # G9038303
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Roll
- Size 16 in L x 2-5/8 in W
- Length (In.) 16 in
- Capacity All Drywall Thicknesses
- Characteristics Weighted Nose, Lifts Up to 3 in, Balanced to Move with Ease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DC171
- Zoro # G9038303
- UPC # 765139511710
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 16 in L x 2-5/8 in W |
Length (In.) | 16 in |
Length (Ft.) | 1 21/64 ft |
Width (In.) | 2 5/8 in |
Details
Item | Drywall Lifter |
Type | Roll |
Capacity | All Drywall Thicknesses |
Characteristics | Weighted Nose, Lifts Up to 3 in, Balanced to Move with Ease |
Application | Lifting Drywall |
Construction | Rigid Steel |
For Use With | Drywall and Wallboard |
Number of Pieces | 1 |
Description
Drywall Lifter, Roll, Number of Pieces 1, Size 16 in L x 2-5/8 in W, Length (In.) 16 in, Length (Ft.) 1 21/64 ft, Width (In.) 2 5/8 in, Capacity All Drywall Thicknesses, Construction Rigid Steel, Weighted Nose, Lifts Up to 3 in, Balanced to Move with Ease, Lifting Drywall, For Use With Drywall and Wallboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #55 (46125)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, 11in.L, PK100 (DC083)
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 (DC100)
- TOOLPRO Aluminum Dry Banjo Taper (TP03095)
- Kraft Tool Drywall and Plastering Tools