Shop All Axes, Hatchets, & Splitting Wedges
Kraft Tool
Drywall Hammer, Steel, Strght Wood Handle
Mfr # DW254
Zoro # G9038531
original price:
$51.09
5% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 14 in
- Overall Length 13 1/2 in
- Head Material Steel
- Features Checkered Face, Puller Notch, Wide Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW254
- Zoro # G9038531
- UPC # 765139502541
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 14 in |
Overall Length | 13 1/2 in |
Head Length | 5 3/4 in |
Cutting Edge Length | 1 3/4 in |
Description
This Kraft Tool DW254 Drywall Hammer is a must-have for any contractor. The checkered blade and puller notch makes it easy to drive nails, even in hard surfaces like drywall. This 13 5/8" long drywall hammer has a 1 3/4" cutting edge and weighs 1 1/8 lb. The head is made of chrome plated steel while the handle is made of wood. It has a milled face that ensures an even distribution of force when driving nails. Whether you are working on a project or tackling DIY jobs around the house, this Kraft Tool Drywall Hammer will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- OREGON Felling Wedge, 10" (23560)
- 21ST CENTURY 21St Century Product B64A19 Wood Tool Set - 3 Piece (B64A19)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- AMPCO SAFETY TOOLS Flat Head Axe, Nonsparking, 5 In Cut, 36 L (A-5FG)
- VULCAN Maul Wood Splitting Stl Hdl 27 (34524)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- Kraft Tool Hammers and Striking Tools