Shop All Brushes
Kraft Tool
Deck Brush without Handle, 10" x 3
Mfr # BL529
Zoro # G7132025
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL529
- Zoro # G7132025
- UPC # 765139322415
- Country of Origin United States
- Category Brushes
Details
Brush Type | Deck Brush |
Item | Deck Brush without Handle,10 in x 3 in |
Description
Deck Brush without Handle,10 In. x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- ETTORE Floor Squeegee, Steel Frame, 22"W, Steel Gray, PK 10 (ETO1636CT)
- RUBBERMAID 6 in Scrub Brush (6482)
- READ RIGHT Cleaning Wipes, 5 x 5", 80 Pack (REARR1301)
- KRAFT TOOL Blister Brush (PL224)
- KRAFT TOOL Wood Curb Brush, 12 (CC169)
- KRAFT TOOL Drywall Texture Single Brush, 9" dia. (DW117)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- KRAFT TOOL Crows Foot Texture Double Brush (DW118D)
- KRAFT TOOL Large Heavy Duty Acid Brush, 10" x 3 (BL528)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- Kraft Tool Brushes