Shop All Masonry Tools
Kraft Tool
Curb Tool w/ProForm Ha, 6" x 5" 2"R
Mfr # CF193PF
Zoro # G6121103
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF193PF
- Zoro # G6121103
- UPC # 765139341935
- Country of Origin United States
- Category Masonry Tools
Details
Item | Curb Tool w/ProForm Ha,6" x 5" 2"R |
Description
Curb Tool w/ProForm Ha,6 In. x 5 In. 2 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AM-2PLC)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- KRAFT TOOL Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl (RO5211-3/8X1/2)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 48 (CC958B)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- Kraft Tool Masonry Tools